Shop ETCON
See all product information
Create Account
Folding Wire Caddy, Steel, Orange
- Mfr # WC838
- Zoro # G322381259
product price:Â
$
44.75
/ea
Key Features
Overall Width
18 1/2 in
Load Capacity per Level
90 lb
Mounting Hardware Required
No
Whole Unit Load Capacity
90 lb
Overall Height
9 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC838
- Zoro #
- G322381259
- UPC #
- -
- Country of Origin
- China
- Load Capacity per Level
- 90 lb
- Mounting Hardware Required
- No
- Whole Unit Load Capacity
- 90 lb
- Finish
- Powder Coated
- Number of Spindles
- 6
- Item
- Shelving and Storage Racks
- Duty Rating
- Industrial Duty
- For Maximum Number of Spindles
- 6
- Material
- Steel
- Includes Mounting Hardware
- No
- Color
- Orange
- Rack Configuration
- Foldable / Free Standing
- Adjustment Type
- Not Adjustable
- Includes
- Carrying Strap, Spindle End Washers
- Shell Material
- Steel
- Wire Color
- Orange
- Traction Material
- Steel
Dimensions
- Overall Width
- 18 1/2 in
- Overall Height
- 9 1/4 in
- Overall Depth
- 19 3/4 in
- For Maximum Spool Diameter
- 7 in
Description
Shelving and Storage Racks, Adjustment Type Not Adjustable, Color Orange, Finish Powder Coated, Material Steel, Mounting Hardware Required No, Mounting Hole Diameter Not Applicable, Number of Mounting Holes Not Applicable, Overall Depth 19 3/4 in, Overall Height 9 1/4 in, Overall Width 18 1/2 in, Whole Unit Load Capacity 90 lb, Load Capacity per Level 90 lb, Includes Mounting Hardware No, Includes Carrying Strap, Spindle End Washers, For Maximum Number of Spindles 6, Industrial Duty Duty Rating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.