Zoro Homepage

Solar Panel Cable Connector, 30 A, PK4

  • Mfr # SC850C

  • Zoro # G722413635


product price: $17.15
/pk 4, $4.29/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC850C
Zoro #
G722413635
UPC #
-
Country of Origin
China

Description

Solar Panel Cable Connector, Connection Type MC4, Contact Material Tin-Plated Copper, Maximum Current 30 A, Wire Size 10 AWG, 12 AWG, 14 AWG, 2.5 mm2, 4 mm2, 6 mm2, Gender Female, Male, Housing Color Black, Housing Material Thermoplastic Elastomer, Package Quantity 4

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.