Step Drill 1/4 ", 3/4"
Mfr # SD3
Zoro # G4727158
product price: $35.39
/eaKey Features
Shank Diameter
3/8in
Shank Type - Machining
Hex
Material - Machining
High Speed Steel
Finish - Machining
Titanium
Number of Flutes
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD3
Zoro #
G4727158
UPC #
051033150040
Country of Origin
China
Dimensions
Shank Diameter
3/8in
Size Range
1/4 in to 3/4 in
Number Hole Sizes
9
Details
Item
Step Drill 1/4 ",3/4"
Shank Type - Machining
Hex
Material - Machining
High Speed Steel
Finish - Machining
Titanium
Number of Flutes
2
Number of Pieces
1
Description
Step Drill 1/4 In.,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.