Step Drill 3/16", 1/2"
Mfr # SD2
Zoro # G4727200
product price: $25.79
/eaKey Features
Shank Diameter
1/4 in
Shank Type - Machining
Hex
Material - Machining
High Speed Steel
Finish - Machining
Titanium
Number of Flutes
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD2
Zoro #
G4727200
UPC #
051033150026
Country of Origin
China
Dimensions
Shank Diameter
1/4 in
Size Range
3/16in to 1/2in
Number Hole Sizes
6
Details
Item
Step Drill 3/16",1/2"
Shank Type - Machining
Hex
Material - Machining
High Speed Steel
Finish - Machining
Titanium
Number of Flutes
2
Number of Pieces
1
Description
Step Drill 3/16 In.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.