Zoro Homepage

Step Drill 7/16"1-1/8"

  • Mfr # SD6

  • Zoro # G4727191


product price: $49.69
/ea

Key Features

Shank Diameter
3/8in
Shank Type - Machining
Hex
Material - Machining
High Speed Steel
Finish - Machining
Titanium
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD6
Zoro #
G4727191
UPC #
051033150101
Country of Origin
China

Dimensions

Shank Diameter
3/8in
Size Range
7/16in to 1-1/8in
Number Hole Sizes
12

Details

Item
Step Drill 7/16"1-1/8"
Shank Type - Machining
Hex
Material - Machining
High Speed Steel
Finish - Machining
Titanium
Number of Flutes
2
Number of Pieces
1

Description

Step Drill 7/16 In.1-1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.