Zoro Homepage

Copper Flashing, 24in x 25ft

  • Mfr # CF-24-25R

  • Zoro # G2632847


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Color
Copper
Coverage (Square-Ft.)
50
Size
24 in x 25 ft
Type
Smooth
Rolls per Package
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF-24-25R
Zoro #
G2632847
UPC #
891991000892
Country of Origin
United States

Dimensions

Size
24 in x 25 ft
Overall Length
25 ft
Overall Width
24 in

Details

Color
Copper
Coverage (Square-Ft.)
50
Type
Smooth
Rolls per Package
1
Includes
Adhesive Backing
Application
Repair Copper Flashing, Leaks in Copper Gutters
Characteristics
Real 1 Ounce Copper, Sealant Adhesive
Item
Roof Repair Tape
Product Type
Roofing Tape
Maximum Coverage Area
50 sq ft/gal

Description

Roof Repair Tape, Product Type Roofing Tape, Overall Width 24 in, Color Copper, Includes Adhesive Backing, Overall Length 25 ft, Maximum Coverage Area 50 sq ft/gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.