EB-RW040-25R RoofSeal - 6in x 25ft, White

  • Mfr # EB-RW060-25R

  • Zoro # G916139518


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
4.99 in
Material
Rubber
Color
White
Length
5.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-RW060-25R
Zoro #
G916139518
UPC #
891991000977
Country of Origin
United States

Dimensions

Depth (In.)
4.99 in
Length
5.99 in

Details

Material
Rubber
Color
White

Description

Seal any rip, tear, or open seam in any surface with RoofSeal. RoofSeal is the best solution for leak repair. It is the choice of professional roof repair specialists, on virtually all roof types including EPDM, TPO, hypalon, most PVC, modified, all metals, even copper and Kynar coated metals, tile, wood, concrete, etc. RoofSeal even works great on land-fill and pond liners. Our specialized backing has proven to be UV stable, even after 19 years in full sunlight. Our MicroSealant has a built in primer which allows RoofSeal to bond with the surface it is installed on. Perfect for re-seaming all roofs, regardless of the material. RoofSeal makes a permanent water-tight seal. Did you know RV roof seams require yearly maintenance? Use RoofSeal over factory roof seams one time and never do roof seam maintenance again. More than 25 high-end RV manufacturers now use EternaBond products in the manufacturing of their dream machines to ensure their customers will truly have a weather tight, leak-proof RV. Elongation factor greater than 700% RoofSeal will flex, expand and contract in all conditions. Can be installed to -20 Degrees F with our EternaPrime. Sag rating of over 250 Degrees F.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.