Zoro Homepage

Pick Point Tool, Size 8 In

  • Mfr # ST-1

  • Zoro # G0309197


product price: $22.69
/ea

Key Features

Size
8 in
Type
Single-Ply Seam Test Tool
Application
Tool Is Used To Test Roof Surfaces For Looseness And Adhesion.
For Use With
All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing
Product Type
Pick Point Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-1
Zoro #
G0309197
UPC #
819006011091
Country of Origin
United States

Dimensions

Size
8 in
Overall Length
8 in
Head Length
8 in

Details

Type
Single-Ply Seam Test Tool
Application
Tool Is Used To Test Roof Surfaces For Looseness And Adhesion.
For Use With
All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing
Item
Pick Point Tool
Product Type
Pick Point Tool
Handle Material
Wood
Head Material
Steel

Description

Pick Point Tool, Product Type Pick Point Tool, Handle Material Wood, Overall Length 8 in, Head Length 8 in, Head Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.