Roof Repair Tape, 4 In x 25 Ft, 65 Mil
Mfr # RSPW-4-25R
Zoro # G0960346
product price:Â $91.59
/ea
Free Shipping & Returns
Key Features
Coverage (Square-Ft.)
8.3
Size
4 in x 25 ft, 65 mil Thick
Type
Thick Sealant Tape
For Use With
All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing
Functional Cure
1 Hour
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSPW-4-25R
Zoro #
G0960346
UPC #
891991000649
Country of Origin
United States
Dimensions
Size
4 in x 25 ft, 65 mil Thick
Overall Width
4 in
Overall Length
25 ft
Thickness
65 mil
Details
Color
White
Coverage (Square-Ft.)
8.3
Type
Thick Sealant Tape
For Use With
All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing
Functional Cure
1 Hour
Application
Designed Specifically For Granulated Roofs And Surfaces That Require A Deeper Seal, Features A UV Stable Backing
Item
Roof Repair Tape
Characteristics
The Same As Roofseal, But With Twice The Adhesive, Designed For Granulated Roofs Or Any Place That A Deeper Seal Is Needed, Never Dries Or Hardens
Rolls per Package
1
Adheres To
All Materials Except Silicone
Maximum Coverage Area
8.3 sq ft/gal
Dry Time
1 hr
UV Protected Material
Yes
Product Type
Roofing Tape
Material
MicroSealing Technology
Series
ETERNABOND RoofSeal
Compatible Surface Material
All Materials Except Silicone
Description
Roof Repair Tape, Material MicroSealing Technology, Product Type Roofing Tape, Overall Width 4 in, Color White, Dry Time 1 hr, UV Protected Material Yes, Compatible Surface Material All Materials Except Silicone, Includes Not Applicable, Thickness 65 mil, Series ETERNABOND RoofSeal, Overall Length 25 ft, Maximum Coverage Area 8.3 sq ft/gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.