Roof Repair Tape, 4 In x50 Ft, 35 Mil

  • Mfr # RSB-4-50R

  • Zoro # G1430843


product price:  $93.39
/ea
Free Shipping & Returns

Key Features

Coverage (Square-Ft.)
16.6
Size
4 in x 50 ft, 35 mil Thick
Type
Sealant Tape
For Use With
All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing
Rolls per Package
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB-4-50R
Zoro #
G1430843
UPC #
891991000311
Country of Origin
United States

Dimensions

Size
4 in x 50 ft, 35 mil Thick
Overall Length
50 ft
Overall Width
4 in
Thickness
35 mil

Details

Color
Black
Coverage (Square-Ft.)
16.6
Type
Sealant Tape
For Use With
All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing
Item
Roof Repair Tape
Rolls per Package
1
Functional Cure
1 Hour
Application
For Reseaming, Resealing All Roofs, Regardless Of The Material, Makes A Permanent Water-Tight Seal
Adheres To
All Materials Except Silicone
Characteristics
Never Dries Or Hardens, UV Stable
UV Protected Material
Yes
Dry Time
1 hr
Compatible Surface Material
All Materials Except Silicone
Product Type
Roofing Tape
Material
MicroSealing Technology
Maximum Coverage Area
16.6 sq ft/gal
Series
ETERNABOND RoofSeal

Description

Roof Repair Tape, Material MicroSealing Technology, Product Type Roofing Tape, Overall Width 4 in, Color Black, Dry Time 1 hr, UV Protected Material Yes, Compatible Surface Material All Materials Except Silicone, Includes Not Applicable, Thickness 35 mil, Series ETERNABOND RoofSeal, Overall Length 50 ft, Maximum Coverage Area 16.6 sq ft/gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.