Roof Repair Tape, 4 Inx 50 Ft, 20 mil
Mfr # AS-4-50R
Zoro # G2917153
product price: $94.39
/ea
Free Shipping & Returns
Key Features
Color
Silver
Coverage (Square-Ft.)
16.6
Size
4 in x 50 ft, 20 mil Thick
Type
4 mil. Aluminum Backed Sealant Tape
Characteristics
Aluminum Backing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AS-4-50R
Zoro #
G2917153
UPC #
891991000014
Country of Origin
United States
Dimensions
Size
4 in x 50 ft, 20 mil Thick
Overall Width
4 in
Thickness
20 mil
Overall Length
50 ft
Details
Color
Silver
Coverage (Square-Ft.)
16.6
Type
4 mil. Aluminum Backed Sealant Tape
Characteristics
Aluminum Backing
Adheres To
All Materials Except Silicone
Application
Can Be Used For Holding Back Pressure In Holding And Gravity Tanks In Need Of Leak Repair, Sealing Seams On Metal Buildings And Trailers, Ductwork, Drain Pipes And Pans
Item
Roof Repair Tape
Rolls per Package
1
Functional Cure
1 Hour
For Use With
All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing
UV Protected Material
Yes
Dry Time
1 hr
Series
ETERNABOND RoofSeal
Maximum Coverage Area
16.6 sq ft/gal
Product Type
Roofing Tape
Compatible Surface Material
All Materials Except Silicone
Material
MicroSealing Technology
Description
Roof Repair Tape, Material MicroSealing Technology, Product Type Roofing Tape, Overall Width 4 in, Color Silver, Dry Time 1 hr, UV Protected Material Yes, Compatible Surface Material All Materials Except Silicone, Includes Not Applicable, Thickness 20 mil, Series ETERNABOND RoofSeal, Overall Length 50 ft, Maximum Coverage Area 16.6 sq ft/gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.