Roof Repair Tape, 6 In x 25 Ft, 65 Mil

  • Mfr # RSPB-6-25R

  • Zoro # G1941064


product price:  $80.95
/ea
Free Shipping & Returns

Key Features

Coverage (Square-Ft.)
12.5
Size
6 in x 25 ft, 65 mil Thick
Type
Thick Sealant Tape
Rolls per Package
1
Application
Designed Specifically For Granulated Roofs And Surfaces That Require A Deeper Seal, Features A UV Stable Backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPB-6-25R
Zoro #
G1941064
UPC #
891991000274
Country of Origin
United States

Dimensions

Size
6 in x 25 ft, 65 mil Thick
Overall Width
6 in
Thickness
65 mil
Overall Length
25 ft

Details

Color
Black
Coverage (Square-Ft.)
12.5
Type
Thick Sealant Tape
Rolls per Package
1
Application
Designed Specifically For Granulated Roofs And Surfaces That Require A Deeper Seal, Features A UV Stable Backing
Adheres To
All Materials Except Silicone
Characteristics
The Same As Roofseal, But With Twice The Adhesive, Designed For Granulated Roofs Or Any Place That A Deeper Seal Is Needed, Never Dries Or Hardens
Functional Cure
1 Hour
Item
Roof Repair Tape
For Use With
All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing
Product Type
Roofing Tape
UV Protected Material
Yes
Series
ETERNABOND RoofSeal
Maximum Coverage Area
12.5 sq ft/gal
Dry Time
1 hr
Material
MicroSealing Technology
Compatible Surface Material
All Materials Except Silicone

Description

Roof Repair Tape, Material MicroSealing Technology, Product Type Roofing Tape, Overall Width 6 in, Color Black, Dry Time 1 hr, UV Protected Material Yes, Compatible Surface Material All Materials Except Silicone, Includes Not Applicable, Thickness 65 mil, Series ETERNABOND RoofSeal, Overall Length 25 ft, Maximum Coverage Area 12.5 sq ft/gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.