Roof Repair Tape, 6 In x 50 Ft, 35 Mil

  • Mfr # RSW-6-50R

  • Zoro # G0268037


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Coverage (Square-Ft.)
25
Size
6 in x 50 ft, 35 mil Thick
Type
Sealant Tape
For Use With
All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing
Rolls per Package
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSW-6-50R
Zoro #
G0268037
UPC #
891991000540
Country of Origin
United States

Dimensions

Size
6 in x 50 ft, 35 mil Thick
Thickness
35 mil
Overall Length
50 ft
Overall Width
6 in

Details

Color
White
Coverage (Square-Ft.)
25
Type
Sealant Tape
For Use With
All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing
Rolls per Package
1
Application
For Reseaming, Resealing All Roofs, Regardless Of The Material, Roofseal Makes A Permanent Water-Tight Seal
Adheres To
All Materials Except Silicone
Functional Cure
1 Hour
Item
Roof Repair Tape
Characteristics
Never Dries Or Hardens, UV Stable
Dry Time
1 hr
Product Type
Roofing Tape
Series
ETERNABOND RoofSeal
Maximum Coverage Area
25 sq ft/gal
Material
MicroSealing Technology
Compatible Surface Material
All Materials Except Silicone
UV Protected Material
Yes

Description

Roof Repair Tape, Material MicroSealing Technology, Product Type Roofing Tape, Overall Width 6 in, Color White, Dry Time 1 hr, UV Protected Material Yes, Compatible Surface Material All Materials Except Silicone, Includes Not Applicable, Thickness 35 mil, Series ETERNABOND RoofSeal, Overall Length 50 ft, Maximum Coverage Area 25 sq ft/gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.