Roof Repair Tape Kit, 4 In x 5 Ft, Metal
Mfr # AST-4-5 Kit
Zoro # G2416197
product price:Â $25.85
/eaKey Features
Coverage (Square-Ft.)
1.7
Size
4 in x 5 ft, 35 mil Thick
Type
Sealant Tape
Characteristics
Reclosable Clamshell Container With A Surface Prep Pad
Adheres To
All Materials Except Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AST-4-5 Kit
Zoro #
G2416197
UPC #
891991000045
Country of Origin
United States
Dimensions
Size
4 in x 5 ft, 35 mil Thick
Thickness
35 mil
Overall Width
4 in
Overall Length
5 ft
Details
Color
Silver
Coverage (Square-Ft.)
1.7
Type
Sealant Tape
Characteristics
Reclosable Clamshell Container With A Surface Prep Pad
Adheres To
All Materials Except Silicone
Includes
Tape And Surface Prep Pad
Functional Cure
1 Hour
Item
Roof Repair Tape Kit
Rolls per Package
1
For Use With
All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing
Application
Kit Makes It Easy To Repair Any Roof Type Including Epdm, Tpo, Hyplon, Aged Pvc, Metal, Can Also Be Used To Maintain Or Repair Roof Accessories Such As Skylights, Gutters, Flashings And Copings
Dry Time
1 hr
Product Type
Roofing Tape
Compatible Surface Material
All Materials Except Silicone
Material
MicroSealing Technology
Series
ETERNABOND RoofSeal
Maximum Coverage Area
1.7 sq ft/gal
UV Protected Material
Yes
Description
Roof Repair Tape Kit, Material MicroSealing Technology, Product Type Roofing Tape, Overall Width 4 in, Color Silver, Dry Time 1 hr, UV Protected Material Yes, Compatible Surface Material All Materials Except Silicone, Includes Tape And Surface Prep Pad, Thickness 35 mil, Series ETERNABOND RoofSeal, Overall Length 5 ft, Maximum Coverage Area 1.7 sq ft/gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.