Roof Repair Tape, Paintable, 12 In x 50 Ft

  • Mfr # WB-12-50R

  • Zoro # G0747311


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Coverage (Square-Ft.)
50
Size
12 in x 50 ft, 25 mil Thick
Type
Woven Coated Sealant Tape
Functional Cure
1 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WB-12-50R
Zoro #
G0747311
UPC #
891991000748
Country of Origin
United States

Dimensions

Size
12 in x 50 ft, 25 mil Thick
Thickness
25 mil
Overall Length
50 ft
Overall Width
12 in

Details

Color
Gray
Coverage (Square-Ft.)
50
Type
Woven Coated Sealant Tape
Functional Cure
1 Hour
Characteristics
Can Be Conformed To Virtually Any Shape Without Springing Back, Not UV Stable And Will Accept All Types Of Coatings, Never Dries Or Hardens
For Use With
All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing
Rolls per Package
1
Adheres To
All Materials Except Silicone
Application
Fuses To Virtually All Construction Metals, Wood, Vinyl, Osb, Metal, Aluminum, Brick, Concrete, Even Glass, Can Be Used In Cold Temperatures, Does Not Shrink And Fall Off Over Time, Flexes In All Conditions
Item
Roof Repair Tape
Compatible Surface Material
All Materials Except Silicone
Material
MicroSealing Technology
Maximum Coverage Area
50 sq ft/gal
Product Type
Roofing Tape
Dry Time
1 hr
UV Protected Material
Yes
Series
ETERNABOND RoofSeal

Description

Roof Repair Tape, Material MicroSealing Technology, Product Type Roofing Tape, Overall Width 12 in, Color Gray, Dry Time 1 hr, UV Protected Material Yes, Compatible Surface Material All Materials Except Silicone, Includes Not Applicable, Thickness 25 mil, Series ETERNABOND RoofSeal, Overall Length 50 ft, Maximum Coverage Area 50 sq ft/gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.