Roof Repair Tape, Size 12 Inx50 Ft, 35 Mil

  • Mfr # RSB-12-50R

  • Zoro # G1368202


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Coverage (Square-Ft.)
50
Size
12 in x 50 ft, 35 mil Thick
Type
Sealant Tape
Functional Cure
1 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB-12-50R
Zoro #
G1368202
UPC #
891991000342
Country of Origin
United States

Dimensions

Size
12 in x 50 ft, 35 mil Thick
Thickness
35 mil
Overall Length
50 ft
Overall Width
12 in

Details

Color
Black
Coverage (Square-Ft.)
50
Type
Sealant Tape
Functional Cure
1 Hour
Item
Roof Repair Tape
Characteristics
Never Dries Or Hardens, UV Stable
Rolls per Package
1
For Use With
All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing
Adheres To
All Materials Except Silicone
Application
For Reseaming, Resealing All Roofs, Regardless Of The Material, Makes A Permanent Water-Tight Seal
Series
ETERNABOND RoofSeal
Product Type
Roofing Tape
Compatible Surface Material
All Materials Except Silicone
Material
MicroSealing Technology
Maximum Coverage Area
50 sq ft/gal
Dry Time
1 hr
UV Protected Material
Yes

Description

Roof Repair Tape, Material MicroSealing Technology, Product Type Roofing Tape, Overall Width 12 in, Color Black, Dry Time 1 hr, UV Protected Material Yes, Compatible Surface Material All Materials Except Silicone, Includes Not Applicable, Thickness 35 mil, Series ETERNABOND RoofSeal, Overall Length 50 ft, Maximum Coverage Area 50 sq ft/gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.