Roof Repair Tape, Size 2 In x 50 Ft, Gray

  • Mfr # WB-2-50R

  • Zoro # G1059651


product price:  $49.89
/ea

Key Features

Color
Gray
Coverage (Square-Ft.)
8.3
Size
2 in x 50 ft, 25 mil Thick
Type
Woven Coated Sealant Tape
Rolls per Package
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WB-2-50R
Zoro #
G1059651
UPC #
891991000700
Country of Origin
United States

Dimensions

Size
2 in x 50 ft, 25 mil Thick
Overall Width
2 in
Overall Length
50 ft
Thickness
25 mil

Details

Color
Gray
Coverage (Square-Ft.)
8.3
Type
Woven Coated Sealant Tape
Rolls per Package
1
Item
Roof Repair Tape
Functional Cure
1 Hour
For Use With
All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing
Application
Forms Around Almost Anything From A Seam Or Tear To A Screw Head, Stays Flexible, Properly Applied It Never Loses Its Adhesion
Characteristics
Can Be Conformed To Virtually Any Shape Without Springing Back, Not UV Stable And Will Accept All Types Of Coatings, Never Dries Or Hardens
Adheres To
All Materials Except Silicone
UV Protected Material
Yes
Material
MicroSealing Technology
Maximum Coverage Area
8.3 sq ft/gal
Series
ETERNABOND RoofSeal
Compatible Surface Material
All Materials Except Silicone
Product Type
Roofing Tape
Dry Time
1 hr

Description

Roof Repair Tape, Material MicroSealing Technology, Product Type Roofing Tape, Overall Width 2 in, Color Gray, Dry Time 1 hr, UV Protected Material Yes, Compatible Surface Material All Materials Except Silicone, Includes Not Applicable, Thickness 25 mil, Series ETERNABOND RoofSeal, Overall Length 50 ft, Maximum Coverage Area 8.3 sq ft/gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.