Zoro Homepage

Steel Roller, Size 8 In

  • Mfr # EBR-125R

  • Zoro # G2768692


product price: $45.49
/ea

Key Features

Size
8 in L
Type
Curved End with Handle
Application
Steel Roller Used To Apply Eternabond Tapes Evenly To Surface And Activate Adhesive Through Pressure
For Use With
All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBR-125R
Zoro #
G2768692
UPC #
891991000298
Country of Origin
United States

Dimensions

Size
8 in L
Overall Length
8 in
Head Length
8 in

Details

Type
Curved End with Handle
Application
Steel Roller Used To Apply Eternabond Tapes Evenly To Surface And Activate Adhesive Through Pressure
For Use With
All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing
Item
Steel Roller
Handle Material
Wood
Product Type
Roofing Roller
Head Material
Steel

Description

Steel Roller, Product Type Roofing Roller, Handle Material Wood, Overall Length 8 in, Head Length 8 in, Head Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.