Zoro Homepage

12''X18'', 3/32'' Thick, Black ABS Sheets. Sizes Nominal Cut +/-1/8'', 3PK

  • Mfr # 2.3ABSBLKNM1218_3P

  • Zoro # G216061045


product price: $42.99
/pk 3, $14.33/ea

Key Features

Plastic Thickness
3/32 in
Width (In.)
11-4/5 in
Plastic Material
Acrylonitrile Butadiene Styrene
Shape
Rectangle
Plastic Length
17-4/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.3ABSBLKNM1218_3P
Zoro #
G216061045
UPC #
710594397454
Country of Origin
United States

Dimensions

Plastic Thickness
3/32 in
Width (In.)
11-4/5 in
Plastic Length
17-4/5 in
Size
12" x 18"

Details

Plastic Material
Acrylonitrile Butadiene Styrene
Plastic Color
Black
Shape
Rectangle

Description

Unleash Your Creativity using our ABS sheets which are designed to make your DIY dreams a reality.Ethylglide ABS Sheets acrylonitrile butadiene styrene by Commercial Plastics Depot are carefully crafted to empower your creative endeavors with exceptional durability, precise sizing, and unbeatable value. Our sheets are meticulously cut to nominal measurements, by skilled US workers, with a tolerance of +/- 1/8 inch to accommodate blade kerf. Our commitment to nominal cutting practices ensures accurate and reliable sizing.Whether you're creating custom prototypes, intricate models, functional parts, captivating cosplay props, or stunning decorative elements - you have the power to cut, glue, paint, thermoform, or utilize Dielectric Welding techniques to bring your vision to life. Our ABS material is also great for 3D printing projects as well! Our unique ABS Sheets feature two distinct finishes.One side boasts a sleek and smooth Matte surface, adding elegance and sophistication to your projects. The other side offers a Textured finish, providing depth and enhanced grip for projects that require added tactile appeal or enhanced adhesive capability. Need a consistent Matte finish on both sides? No problem! Simply sand the Textured side and achieve a seamless and uniform appearance.Designed to withstand the test of time, these sheets possess exceptional resistance to abrasion and corrosion, making them suitable for a wide range of applications both indoors and outdoors. Their outstanding adhesive properties ensure secure bonding and assembly of your projects and exhibit impressive resistance to chemicals and plasticizers, further enhancing their longevity even in demanding environments.Order Ethylglide ABS Sheets today and discover a world of limitless creativity. Trust Commercial Plastics Depot to be your partner in DIY excellence.


  • Ethylglyde ABS sheets are easy to cut, glue, paint, thermoform, or dielectric weld to create custom prototypes, intricate models, functional parts, cosplay props, and decorative elements. Great for 3D printing projects too!
  • Enjoy the flexibility of our ABS Sheets featuring two distinct finishes. One side is Matte, providing a smooth and sleek appearance, while the other side is Textured, adding depth and grip to your projects. If a consistent Matte finish is desired on both sides, simply sand the Textured side for a seamless and uniform appearance.
  • Our ABS sheets are designed to withstand the test of time. With their abrasion and corrosion resistance, they are perfect for a wide range of applications, whether indoors or outdoors. Moreover, our ABS sheets exhibit exceptional adhesive properties, ensuring reliable bonding and secure assembly of your projects. They also boast impressive resistance to chemicals and plasticizers, providing durability and longevity even in challenging environments.
  • Our ABS material may have minor scratches and abrasions since it is a raw material industrial plastic.
  • Our ABS sheets are carefully cut to NOMINAL measurements with a tolerance of +/- 1/8" inch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.