Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12''X24'', 3/8'' Thick, Natural UHMW Sheet. Sizes Nominal Cut +/-1/8''

  • Mfr # 9.5UHNATURAL1224

  • Zoro # G916060843


product price: $51.99
/ea

Key Features

Plastic Color
Natural
Shape
Rectangle
Width (In.)
11-4/5 in
Plastic Thickness
3/8 in
Plastic Length
23-4/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9.5UHNATURAL1224
Zoro #
G916060843
UPC #
608037377760
Country of Origin
United States

Dimensions

Width (In.)
11-4/5 in
Plastic Thickness
3/8 in
Plastic Length
23-4/5 in
Size
12" x 24"

Details

Plastic Color
Natural
Shape
Rectangle
Plastic Material
Ultra-High Molecular Weight Polyethylene

Description

The Ultimate Plastic Solution for Durability, Versatility, and Performance!UHMW is a high-density, durable hard plastic thermoplastic that outperforms many other materials in strength, wear resistance, and versatility. Its stronger and denser than HDPE, offering enhanced durability and long-lasting performance. With its low coefficient of friction, UHMW is incredibly slick and self-lubricating, making it ideal for applications where smooth movement or reduced wear is essential. This material is also highly resistant to heat, chemicals, and impact, ensuring it stands up to harsh environments without breaking down or degrading. Plus, UHMW is highly recyclable, making it an environmentally low impact choice for your projects. Perfect for marine board, starboard, and marine plywood uses.Key Features: Exceptional Durability: With outstanding wear resistance and impact strength, UHMW can handle heavy-duty use without cracking or chipping. Low Friction Coefficient: Its slick surface allows for smooth movement of parts and materials, reducing wear on machinery and extending equipment life. Ease of Machinability: Cut, drill, saw, route, or machine using standard woodworking tools. This makes it perfect for custom projects or replacement parts. Chemical Resistance: Resistant to most chemicals, oils, and solvents, UHMW performs reliably in industrial settings where other materials might fail. Heat Resistance: Performs well in high-temperature environments without warping or losing its structural integrity. At Commercial Plastics Depot,ensuring superior quality and reliability for your toughest projects.Woodworking Excellence: Its slick surface makes it ideal to use as tabletops in workshops or as surface protection for saws and routers. UHMW ensures your tools glide effortlessly across the surface while protecting your equipment from damage over time. Use it to create custom jigs, fixtures, or sleds that improve accuracy and efficiency in your projects.Manufacturing & Industrial Applications: Conveyor wear strips, chute liners, bearings, bushings, and gears, machine guards or surface protection - UHMW's ability to withstand impact makes it perfect for high-stress environments such as factories or warehouses. Whether you need replacement parts for machinery or custom components for industrial equipment, UHMW delivers unmatched performance.


  • Ethylglyde UHMW polyethylene sheets are engineered to outshine other plastics and even challenge the toughness of metals, standing as the pinnacle of strength and durability. With its exceptionally high molecular structure, it ensures unparalleled performance and longevity in many demanding applications.
  • Resistant to most chemicals, oils, and solvents, UHMW performs reliably in marine and industrial settings where other materials might fail. Resistance to odors and stains allows effortless cleaning and the self-lubricating nature of UHMW reduces friction and wear - preventing stickiness or surface adhesion while enhancing longevity and performance.
  • Easy to fabricate, cut, saw, route, and thermoform - UHMW sheets excel as cutting boards for professional or home kitchens, corrosion-resistant marine boards for boats and corrosive environments, durable low-friction factory conveyor belt plates, bearings, bushings, and gears. Ideal for woodworking and machine shop tools and tables.
  • Our UHMW sheet thicknesses are within +- 10% of the stated thickness and are cut NOMINAL within +- 1/8" on all sides as per industry standard, are cut by skilled US workers ensuring superior craftsmanship, proudly Made in the USA.
  • Please take note that our UHMW material is not meant for aesthetic applications or projects and may have minor scratches and abrasions since it is a raw material industrial plastic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.