Zoro Homepage

24''X48'', 1'' Thick, Black HDPE Sheet. Sizes Nominal Cut +/-1/8''

  • Mfr # 25.4HDBLACK2448

  • Zoro # G916060942


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
1 in
Plastic Material
High-Density Polyethylene
Shape
Rectangle
Width (In.)
23-4/5 in
Plastic Length
47-4/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25.4HDBLACK2448
Zoro #
G916060942
UPC #
741573777592
Country of Origin
United States

Dimensions

Plastic Thickness
1 in
Width (In.)
23-4/5 in
Plastic Length
47-4/5 in
Size
24" x 48"

Details

Plastic Color
Black
Plastic Material
High-Density Polyethylene
Shape
Rectangle

Description

The Ultimate Plastic Solution for Durability, Versatility, and Performance!Ethylglide HDPE from Commercial Plastics Depot is the ultimate choice for your DIY projects and cutting board needs. Made from superior-quality High-Density Polyethylene HDPE, this exceptionally strong plastic offers unmatched strength, durability, and versatility, ensuring long-lasting performance in any application.Our HDPE sheets are available in two classic colors, Black and Natural, allowing you to customize your projects with style. Choose from a range of sizes, cut with a NOMINAL measurement of +- 1/8 to account for the blade kerf.The most popular applications for HDPE are cutting boards and marine boards. Safely slice, dice, and chop on a resilient HDPE cutting board that resists knife marks, stains, and odors. HDPE's unparalleled strength and durability make it an excellent choice for the toughest kitchen tasks and the roughest of seafaring conditions.HDPE sheets are also a DIY enthusiast's dream, offering endless possibilities for creative projects. Whether you're constructing sturdy workbenches, resilient outdoor furniture, custom cutting boards, signs, sleek shelving units, durable tabletops, or even unique wall panels or flooring, HDPE sheets provide the ideal material to let your imagination run wild. The resilience and toughness of your HDPE creations will withstand the test of time.Unleash your creativity and bring your ideas to life with a material that exceeds expectations. Order your HDPE sheets from Commercial Plastics Depot today and discover why DIY enthusiasts and professionals alike trust Ethylglide HDPE for their most demanding applications.NOTE TO CUSTOMER. Our HDPE material may have minor scratches and abrasions since it is a raw material industrial plastic.


  • Ethylglyde HDPE is the ultimate companion for DIY projects. From crafting custom workbenches to constructing resilient outdoor furniture, this versatile material empowers your creativity. Let your imagination soar as you create unique wall panels, stunning signs, sleek shelving units, and durable tabletops. Additionally, our HDPE sheets are available in two classic colors, Black and Natural, allowing you to personalize your projects with style and sophistication.
  • Experience the unbeatable durability of our Ethylglyde Brand HDPE. Specially engineered to withstand moisture, salt water, acids, odors, shattering, abrasions, and even the harshest weather conditions, this HDPE material guarantees exceptional performance in virtually any environment. From the roughest chopping in the kitchen to the saltiest of marine applications, Ethylglyde HDPE will hold up to the test.
  • Unlock your creativity with Ethylglyde HDPE's remarkable machinability. Utilizing common tools such as a table saw, miter saw, or router, you can effortlessly fabricate this versatile material into the exact size and shape you desire for your project. Ethylglyde HDPE is also thermo-formable, allowing you to achieve complex shapes with ease.
  • Unlike other materials that require regular upkeep, Ethylglyde HDPE requires no painting, staining, or sealing. Your creations will maintain their pristine appearance without the need for time-consuming maintenance tasks. NOTE TO CUSTOMER: Our HDPE material may have minor scratches and abrasions since it is a raw material industrial plastic.
  • Our HDPE sheets are within +- 5% of the stated thickness and are cut NOMINAL within +- 1/8" on all sides as per industry standard, are cut by skilled US workers ensuring superior craftsmanship, proudly Made in the USA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.