
Closet Light with Pull Chain, 120 VAC, 16 W, LED Lamp, 1200 Lumens, 4000 K Color Temp, White Fixture
Mfr # 53603142
Zoro # G813781667
product price:Â $75.19
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53603142
Zoro #
G813781667
UPC #
849489007540
Country of Origin
China
Description
ETI Closet Light with Pull Chain, 120 VAC, Wattage Rating: 16 W, Lamp Type: LED, Average Life: 50000 hr, Color Rendering Index CRI: 80, Beam Type: Wide, Beam Angle: 110 deg, Color Temperature: 4000 K, Lumens: 1200, Ballast/Driver Type: Dimmable, Temperature Rating: -4 to 113 deg F, Fixture Color: White, Dimensions: 18 in L x 4.3 in W x 2 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.