Shop ETI
Create Account
Color Preference Series FME-10-802-MV-N-N-B Hexagon Lighting, 120VAC, LED Lamp, 830Lms Lms, Blk Fixture
- Mfr # 54466101
- Zoro # G013781894
product price:Â
$
77.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54466101
- Zoro #
- G013781894
- UPC #
- 849489006468
- Country of Origin
- China
Description
ETI Color Preference Hexagon Lighting, 120 VAC, Lamp Wattage: 12.5 W, Lamp Type: LED, Average Life: 50,000 hr, Color Rendering Index CRI: 80, Color Temperature: 3000, 4000, 5000 K, Lumens: 830 Lumens, Light Color: Cool White/Day Light/Soft White, Fixture Color: Black, Dimensions: 10.43 in L x 10.43 in W x 3.94 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.