Shop NUVO

9 Watt 5 Inch Trimless Surface Mount 27K/3K/35K/4K/5K CCT Line Voltage Dimmable White 120V

  • Mfr # 62/1003
  • Zoro # G023653938

product price: 
$
23.99
/ea

Key Features

Lamp Shape
Integrated LED
CCT
2700K/3000K/3500K/4000K/5000K
Operating Temperature
-4F to +77F (-20C to +25C)
Lamp Base
Integrated
Includes
Mounting Bracket. Screws & Wire nuts
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
62/1003
Zoro #
G023653938
UPC #
45923626135
Country of Origin
Thailand

Dimensions

Height
1.19 in
Outside Diameter
5.05 in

Details

Lamp Shape
Integrated LED
CCT
2700K/3000K/3500K/4000K/5000K
Operating Temperature
-4F to +77F (-20C to +25C)
Lamp Base
Integrated
Includes
Mounting Bracket. Screws & Wire nuts
Lumens
700L
Standards
cETLus - Listed;FCC;Wet;RoHS
Color
White
Finish
White
Surge Protection
Built-in surge protection - 2.5KV
For Use With
Lighting
Style
Decorative
Application
Lighting
Lamp Included
Integrated
Voltage
120V
Fixture Shape
Round
Material
Polycarbonate
Item
Trimless Surface Mount
Fixture Lens Material
Polycarbonate (PC)
CRI
90+
Shade / Lens Finish
Frost
Dimmable
Yes
Watts
8.5W
Damp/Wet Rating
Wet

Description

SATCO NUVO's 62-1003 LED Trimless Surface Mount Fixture combines clean, modern aesthetics with versatile performance for a refined lighting solution. Designed with a seamless, trimless outside edge, this 5" white model delivers a sleek, low-profile look that blends effortlessly into the ceiling plane. A frosted lens ensures smooth, even light diffusion, while 5 CCT selectability (2700K-5000K) allows for easy on-site customization. A preinstalled gasket helps support a secure fit for wet location applications, while long-lasting 8.5W performance ensures dependable illumination with a polished architectural feel.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.