Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DLJB Series Downlight with Integral JBox, 143 W, 120 V, LED Lamp

  • Mfr # 538421020

  • Zoro # G907387508


product price: $48.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
538421020
Zoro #
G907387508
UPC #
849489066929
Country of Origin
China

Description

ETI SSL's 6 in canless recessed can downlight with integral Jbox is one of the most versatile and easiest ways to upgrade your existing recessed lights to energyefficient LEDs This innovative fixture has no need for recessed cans or a separate Jbox, so its ultra slim design easily installs into low clearance or sloped ceilings Equipped with our Color Preference Technology to choose between five color temperatures of light at install The 6 in canless recessed can downlight emits 960 Lumens of light while using only 143 W of electricity The fixture is dimmable, down to 10 without any flickering or buzzing and is suitable for any damp locations The 6 in canless recessed can downlight includes certifications to both Energy Star and the California Appliance Efficiency Database under JA8 that can be used to comply with California Title 24 Part six highefficacy LED light source requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.