
Shop ETI
ERHB Series ERHB-30L-LB3-8-CP3-MV-LVD-BL High Bay Fixture, 120/277 V, 150, 180, 200 W
Mfr # 63816102
Zoro # G516561528
product price:Â $233.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63816102
Zoro #
G516561528
UPC #
-
Country of Origin
Viet Nam
Description
ETI SSL's impact-resistant essential round high bays are durable and flexible with three selectable wattages and CCTs, multiple lenses, reflectors and mounting accessories to help achieve the ideal solution for each application. It also offers a sensor ready port for quick plug and play install. Equipped with 0 to 10 V dimming and universal 120 to 277 V, they are suitable for bay lighting, gym ceilings, industrial facilities and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.