ETI 3.68 in. H X 10 in. W X 10 in. L White Ceiling Light

  • Mfr # 564221430

  • Zoro # G409579319


product price: $35.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564221430
Zoro #
G409579319
UPC #
849489079295
Country of Origin
Viet Nam

Description

10 in. LED flush mount ceiling light is a beautiful modern fixture that will add a touch of simplicity to your home's decor. For quick activation, use the pull chain with decorative finial for an easier grab.


  • • Easy to use
  • • Pull chain is 18 inches long
  • • Maintenance free
  • • 0
  • • 0
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.