Fire-Rated Down Lighting, 1200 lm, 120V AC

  • Mfr # FRCDL-6IN-1200LM-9-CP5-SV-TD

  • Zoro # G812483777


product price:  $51.45
/ea

Key Features

Voltage
120V AC
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Nominal Size
6 in
Rated Life
72,000 hr
Standards
ASTM E283-2004, cUS ETL Rated, JA8 Title 24 Compliant, RoHS, TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRCDL-6IN-1200LM-9-CP5-SV-TD
Zoro #
G812483777
UPC #
6975367202760
Country of Origin
Viet Nam

Dimensions

Nominal Size
6 in
Outside Diameter
5 13/16 in
Manufacturer Warranty Length
5 yr
Overall Height
2 3/8 in

Details

Item
Fire-Rated Down Lighting
Voltage
120V AC
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Rated Life
72,000 hr
Standards
ASTM E283-2004, cUS ETL Rated, JA8 Title 24 Compliant, RoHS, TAA Compliant
Housing Material
Steel
Trim Color
White
Fixture Type
New Construction/Remodel
Color Tuning
Dim to Warm
Light Output
1,200 lm
Maximum Wattage
14 W
Includes
FT4 Listed Cable, J-Box
IC Rating
IC
Ceiling Opening Required
5 7/8 in
Series
FRCDL
Dimming Method
TRIAC
Lighting Technology
LED
Compliance Type
CA Title 24, JA8
Interconnection Capability
J-Box
Number of Bulbs
Integrated LED
Lighting Certification
ENERGY STAR
Environmental Rating
Wet Location Rated
Dimming Range
Down to 10%
Airtight
Yes
Color Rendering Index
90
Dimmable
Yes
Ceiling Type
Flat Ceiling
Includes Trim
Yes

Description

Fire-Rated Down Lighting, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 6 in, Maximum Wattage 14 W, Light Output 1,200 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Height 2 3/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Flat, Series FRCDL, Outside Diameter 5 13/16 in, Compliance Type CA Title 24, JA8, Includes Trim Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.