Fire-Rated Down Lighting, 800 lm, 120V AC

  • Mfr # FRCDL-4IN-800LM-9-CP5-SV-TD

  • Zoro # G912840753


product price: $42.79
/ea

Key Features

Nominal Size
4 in
Lighting Technology
LED
Lighting Certification
ENERGY STAR
Dimmable
Yes
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRCDL-4IN-800LM-9-CP5-SV-TD
Zoro #
G912840753
UPC #
6975367202753
Country of Origin
Viet Nam

Dimensions

Nominal Size
4 in
Outside Diameter
3 7/8 in
Manufacturer Warranty Length
5 yr
Overall Height
2 3/8 in

Details

Item
Fire-Rated Down Lighting
Lighting Technology
LED
Lighting Certification
ENERGY STAR
Dimmable
Yes
Voltage
120V AC
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Rated Life
72,000 hr
Color Rendering Index
90
Standards
ASTM E283-2004, cUS ETL Rated, JA8 Title 24 Compliant, RoHS, TAA Compliant
Trim Color
White
Includes
FT4 Listed Cable, J-Box
Fixture Type
New Construction/Remodel
Color Tuning
Dim to Warm
Series
FRCDL
Housing Material
Steel
Dimming Method
TRIAC
Light Output
800 lm
Ceiling Opening Required
3 7/8 in
Compliance Type
CA Title 24, JA8
Number of Bulbs
Integrated LED
Environmental Rating
Wet Location Rated
Dimming Range
Down to 10%
Maximum Wattage
10 W
IC Rating
IC
Airtight
Yes
Interconnection Capability
J-Box
Ceiling Type
Flat Ceiling
Includes Trim
Yes

Description

Fire-Rated Down Lighting, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 4 in, Maximum Wattage 10 W, Light Output 800 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Height 2 3/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Flat, Series FRCDL, Outside Diameter 3 7/8 in, Compliance Type CA Title 24, JA8, Includes Trim Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.