FRCDL Series Fire-Rated Canless Downlight, 10 W, 120 V, LED Lamp, Polycarbonate

  • Mfr # 63309101

  • Zoro # G516060588


product price: $60.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63309101
Zoro #
G516060588
UPC #
-
Country of Origin
Cambodia

Description

ETI FRCDL Fire-Rated Canless Downlight, 120 V, Wattage Rating: 10 W, Trim Type: Ultra Thin, Lamp Base: Integrated, Lamp Type: LED, Lamp Wattage: 60 W, Insulation Type: IC, Recessed Mounting, Average Life: >72,000 hr, Lumens: 800 Lumens, Color Temperature: 2700, 3000, 3500, 4000, 5000 K, Color Rendering Index CRI: 90, Recessed Can Diameter: 4 in, Trim Color: White, Trim Material: Steel, Polycarbonate, Dimmable: Dimmable, Dimensions: 4-3/4 in Dia x 2-3/8 in H, Temperature Rating: -4 to 104 deg F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.