Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Recessed Down Lights, 120 V AC, 14.3 W

  • Mfr # 53828103

  • Zoro # G704104612


product price: $26.49
/ea
Sold in multiples of 10 for $264.90

Key Features

Voltage
120V AC
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Housing Material
Aluminum
Trim Color
White
Rated Life
54,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53828103
Zoro #
G704104612
UPC #
849489066615
Country of Origin
China

Dimensions

Nominal Size
6 in
Manufacturer Warranty Length
5 yr
Outside Diameter
7 in
Overall Height
1 1/8 in

Details

Item
LED Recessed Down Lights
Voltage
120V AC
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Housing Material
Aluminum
Trim Color
White
Rated Life
54,000 hr
Fixture Type
New Construction/Remodel
Standards
LM63, LM79, LM80 and TM21, NEC 410.16, UL 1598, UL/cUL Labels
Dimmable
Yes
Airtight
Yes
Dimming Range
100% to 10%
Series
DLLP-NL
Maximum Wattage
14.3 W
Light Output
900 lm
IC Rating
IC
Lighting Certification
ENERGY STAR
Includes Trim
Yes
Color Rendering Index
90
Ceiling Slope Ratio
2/12 to 6/12
Trim Style
Open
Dimming Type
Step Dimming
Dimming Method
ELV/TRIAC
Environmental Rating
Wet Location Rated
Compliance Type
CA Title 24, JA8
Ceiling Type
Slope Ceiling
Lighting Technology
LED
Number of Bulbs
Integrated LED
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Includes
Nightlight

Description

LED Recessed Down Light, Ceiling Type Slope Ceiling, Fixture Type New Construction/Remodel, Nominal Size 6 in, Maximum Wattage 14.3 W, Light Output 900 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Height 1 1/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio 2/12 to 6/12, Trim Color White, Trim Style Open, Series DLLP-NL, Outside Diameter 7 in, Compliance Type CA Title 24, JA8, Includes Trim Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.