Zoro Homepage

LED Strip Light, 2,000 lm, 4 ft

  • Mfr # 556091110

  • Zoro # G404104561


product price: $58.29
/ea

Key Features

Voltage
120V
Dimmable
Yes
Lumens
2,000 lm
Color Temperature
3500K, 4000K, 5000K
Nominal Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556091110
Zoro #
G404104561
UPC #
849489067018
Country of Origin
China

Dimensions

Nominal Length
4 ft
Overall Length
48 in
Overall Height
3 7/8 in
Overall Width
2 3/8 in

Details

Item
LED Strip Light
Voltage
120V
Dimmable
Yes
Lumens
2,000 lm
Color Temperature
3500K, 4000K, 5000K
Color Rendering Index
80
Max. Fixture Wattage
17.2 W
Fixture Type
Strip Light
Lighting Certification
DLC 5.1
Series
ECOST
Housing Color
White
Emergency Battery Backup
No
LED Replacement For
90 W INC/22 W CFL
Lumens per Watt
17 lm/W
Lens Shape
Curved
Linkable
Yes
For Bulb Type
Integrated LED
Light Technology
LED
Mounting Style
Surface, Suspended
Dimming Method
TRIAC Dimming
Overall Bulb Shape
LED
Ballast Start Type
No Ballast
Fixture Ballast Type
No Ballast Required
Dimming Range
100% to 1%
Bulb Included
Integrated LED
Sensor Type
No Sensor

Description

4 ft, Lens Shape Curved, 3500K, 4000K, 5000K, 2,000 lm, 17 lm/W, Max. Fixture Wattage 17.2 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 22 W CFL, 90 W INC, Bulb Included Integrated LED, Dimmable Yes, ECOST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.