LED Troffer, 29 W, Stamped Steel, Acrylic

  • Mfr # BCB-22-LB4-8-CP3-MV-LVD

  • Zoro # G314738894


product price: $79.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCB-22-LB4-8-CP3-MV-LVD
Zoro #
G314738894
UPC #
6975367201763
Country of Origin
Viet Nam

Details

Item
LED Troffer

Description

Lens Shape Round, 3500K, 4000K, 5000K, LED Replacement For 124 to 435W, Bulb Included Integrated LED, For Bulb Type LED, Lamp Quantity 1, Sensor Type No Sensor, Color Rendering Index 80, 120/277V AC, Dimmable Yes, Emergency Battery Backup No, Series BCB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.