LED Tube Light Bulb, Linear, T8 Lamp, 80 W Equivalent, FA8 Lamp Base, 5000 K Color Temp
Mfr # 64102161
Zoro # G713755287
product price:Â $92.15
/ea
Sold in multiples of 10 for $921.50
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64102161
Zoro #
G713755287
UPC #
849489005409
Country of Origin
China
Description
ETI LED Tube Light Bulb, Linear, Wattage Rating: 43 W, 120 to 277 V, Lamp Base: FA8, Lamp Shape: T8, Lamp Material: Glass, Lumens: 5500 Lumens, Color Temperature: 5000 K, Color Rendering Index CRI: 80, Average Life: 50,000 hr, Beam Angle: 210 deg, Dimensions: 93.9 x 1.1 x 1.1 in, Operating Temperature: -4 to 113 deg F, Incandescent Equivalent: 80 W, Driver Type: Integral, Efficiency: 128 Lumens/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.