Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDFlshMnt, 71/2inD, Silver, Plastic

  • Mfr # 56568116

  • Zoro # G603973241


product price: $41.59
/ea
Sold in multiples of 4 for $166.36

Key Features

Housing Finish
Brushed Nickel
Voltage
120V AC
Dimmable
Yes
Diameter
7 1/2 in
Color Rendering Index
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56568116
Zoro #
G603973241
UPC #
849489063263
Country of Origin
China

Dimensions

Diameter
7 1/2 in
Overall Height
2 1/2 in
Overall Width
7 1/2 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Length
7 1/2 in

Details

Housing Finish
Brushed Nickel
Voltage
120V AC
Dimmable
Yes
Item
LED Flush Mount
Color Rendering Index
80
Item - Decorative and Surface Mount Fixtures
LED Flush Mount
Series
Flushmount
Lighting Technology
LED
Standards
UL Listed
Color Temperature
3000K, 4000K, 5000K
Housing Material
Plastic
Rated Life
50,000 hr
Includes
Nightlight
Dimming Method
TRIAC
Light Output
800 lm
Maximum Operating Temperature
104 Degrees F
Mounting Hardware Included
Remodel Box with Spring Brackets, Snap Fit Bracket
Minimum Operating Temperature
-4 Degrees F
Lens Material
Polycarbonate
Environmental Rating
Damp Location Rated
Maximum Fixture Wattage
12 W

Description

LED Flush Mount, Diameter 7 1/2 in, Overall Length 7 1/2 in, Series Flushmount, Light Output 800 lm, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Maximum Fixture Wattage 12 W, Voltage 120V AC, Overall Height 2 1/2 in, Overall Width 7 1/2 in, Housing Color Silver, Housing Finish Brushed Nickel, Housing Material Plastic, Dimmable Yes, Lens Material Polycarbonate, Mounting Hardware Included Remodel Box with Spring Brackets, Snap Fit Bracket, Lighting Technology LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.