LEDFlshMntLght, 11inD, Wht, Polyethylene

  • Mfr # 54652141
  • Zoro # G4859607
product price: 
$
55.49
/ea

Key Features

Housing Finish
Unfinished
Voltage
120V AC
Lumens
1,600 lm
Dimmable
No
Nominal Width
11 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
54652141
Zoro #
G4859607
UPC #
-
Country of Origin
Viet Nam
Housing Finish
Unfinished
Voltage
120V AC
Lumens
1,600 lm
Dimmable
No
Item
LED Flush Mount Light
Fixture Rated Life
50,000 hr
Light Color
Bright White
Lighting Technology
LED
IP Rating
IP20
Fixture Housing Material
Polyethylene
Fixture Warranty
5 yr
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Fixture Type - Decorative and Surface Mount Fixtures
Flush Mount
Fixture Voltage
120V
Linkable Up To
Unlinkable
Includes
SPEEDMOUNT(R) Bracket included
Emergency Battery Backup
No
Item - Decorative and Surface Mount Fixtures
LED Decorative Fixture
Color Rendering Index
80
Features
Round Flush Mount, Screws Into Existing Lamp Holder
Standards
UL Listed
Max. Fixture Wattage
22.0 W
Color Temp.
3000 K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Temperature
4000K
Fixture Temp. Range
-20 Degrees to 40 Degrees C
Bulb Technology
LED
Lighting Certification
ENERGY STAR
Lumens Per Watt
72.7
Lens Type
White Acrylic
Fixture Housing Color
White
Housing Color
White
Rated Life
50,000 hr
Housing Material
Polyethylene
Lumens per Watt
72.7 lm/W
Ballast Quantity
0
Series
Spin Light
For Bulb Type
Integrated LED
Environmental Rating
Damp Location Rated
Minimum Operating Temperature
-4 Degrees F
Compliance Type
Not Available
Maximum Fixture Wattage
22 W
Dimming Method
No Dimming
Light Output
1,600 lm
Bulb Quantity
0
Maximum Operating Temperature
113 Degrees F
Dimming Type
No Dimming
Includes Bulb
No
Lens Material
Acrylic
Mounting Hardware Included
Speedmount Bracket
Lumen Selectable
Not Selectable
Fixture Type
Spin Light
Color Selectable
Not Selectable
Ambient Temperature - Maximum
113 Degrees F
Ambient Temperature - Minimum
-4 Degrees F

Dimensions

Nominal Width
11 in
Nominal Height
4 7/32 in
Nominal Length
11 in
Diameter
11 in
Overall Height
4 1/4 in
Manufacturer Warranty Length
5 yr
Manufacturers Warranty Length
5 yr

Description

LED Flush Mount Light, Diameter 11 in, Overall Length Not Applicable, Series Spin Light, Light Output 1,600 lm, Color Temperature 4000K, Color Rendering Index 80, Maximum Fixture Wattage 22 W, Voltage 120V AC, Overall Height 4 1/4 in, Overall Width Not Applicable, Housing Color White, Housing Finish Unfinished, Housing Material Polyethylene, Dimmable No, Lens Material Acrylic, Mounting Hardware Included Speedmount Bracket, Compliance Type Not Available, Lighting Technology LED

Ratings & reviews