LEDHIghBay, Black, ERHB, 11inL, 11inW

  • Mfr # ERHB-15L-LB3-8-CP3-MV-LVD-BL

  • Zoro # G914642485


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Suggested Fixture Mounting Height
15 to 20 ft
Light Distribution
Wide
Color Temperature
3500K, 4000K, 5000K
Standards
DLC(R) (DesignLights Consortium), FCC Part 15 Class B Rated, IK09 Rated, LM79, LM80, ROHS Complaint, TM21, UL 1598
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERHB-15L-LB3-8-CP3-MV-LVD-BL
Zoro #
G914642485
UPC #
6975367201251
Country of Origin
Viet Nam

Dimensions

Suggested Fixture Mounting Height
15 to 20 ft
Overall Height
6 2/5 in
Overall Width
11 in
Suggested Fixture Mounting Height Range
Up to 20 ft.

Details

Lighting Technology
LED
Lumens
15,000 lm
Light Distribution
Wide
Color Temperature
3500K, 4000K, 5000K
Standards
DLC(R) (DesignLights Consortium), FCC Part 15 Class B Rated, IK09 Rated, LM79, LM80, ROHS Complaint, TM21, UL 1598
Max. Fixture Wattage
100 W
LED Replacement For
750 to 1000W
Reflector Material
Aluminum, Polycarbonate
Series
ERHB
Item
LED HIgh Bay
Housing Material
Aluminum
Housing Color
Black
Emergency Battery Backup
No
Rated Life
54,000 hr
Dimmable
Yes
Lighting Certification
DesignLights Consortium (DLC)
Voltage
120 to 277V
Fixture Mounting Type
Hook
Lamp Watts - Fixtures
100 W
Power Source
Plug-In
For Bulb Shape
Round
Ingress Protection Rating
65
Lamp Type
LED
Max. Ambient Temp.
122 Degrees F
Bay Light Type
High Bay
For Bulb Type
LED
Bulbs Included
Yes
Min. Ambient Temp.
-40 Degrees F
Lens Material
Polycarbonate
Ambient Temp. Range
-40 Degrees to 122 Degrees F
CA Title 24 Compliant
No
Lumens per Watt
171 lm/W

Description

LED Round HIgh Bay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.