LEDHIghBay, Black, ERHB, 133/8inL, 133/8inW

  • Mfr # ERHB-36L-LB3-8-CP3-MV-LVD-BL

  • Zoro # G214642499


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
30 to 40 ft
Lighting Technology
LED
Light Distribution
Wide
Color Temperature
3500K, 4000K, 5000K
Standards
DLC(R) (DesignLights Consortium), FCC Part 15 Class B Rated, IK09 Rated, LM79, LM80, ROHS Complaint, TM21, UL 1598
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERHB-36L-LB3-8-CP3-MV-LVD-BL
Zoro #
G214642499
UPC #
6975367201305
Country of Origin
Viet Nam

Dimensions

Suggested Fixture Mounting Height
30 to 40 ft
Overall Width
13 2/5 in
Overall Height
6 1/2 in
Suggested Fixture Mounting Height Range
30 to 60 ft.

Details

Lighting Technology
LED
Lumens
36,000 lm
Light Distribution
Wide
Color Temperature
3500K, 4000K, 5000K
Standards
DLC(R) (DesignLights Consortium), FCC Part 15 Class B Rated, IK09 Rated, LM79, LM80, ROHS Complaint, TM21, UL 1598
Max. Fixture Wattage
240 W
LED Replacement For
2400 to 3600W
Rated Life
54,000 hr
Fixture Mounting Type
Hook
Emergency Battery Backup
No
Item
LED HIgh Bay
Housing Material
Aluminum
Dimmable
Yes
Lighting Certification
DesignLights Consortium (DLC)
Reflector Material
Aluminum, Polycarbonate
Voltage
120 to 277V
Housing Color
Black
Lamp Watts - Fixtures
240 W
Series
ERHB
Power Source
Plug-In
Ingress Protection Rating
65
Lamp Type
LED
Max. Ambient Temp.
122 Degrees F
For Bulb Type
LED
For Bulb Shape
Round
Bay Light Type
High Bay
Min. Ambient Temp.
-40 Degrees F
Bulbs Included
Yes
Lens Material
Polycarbonate
Ambient Temp. Range
-40 Degrees to 122 Degrees F
Lumens per Watt
162 lm/W
CA Title 24 Compliant
No

Description

LED Round HIgh Bay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.