Zoro Homepage

Low Profile Flushmount, LED, Round, 16"

  • Mfr # 54437241

  • Zoro # G6370940


product price: $70.89
/ea

Key Features

Housing Finish
Powder Coated
Voltage
120V AC
Dimmable
No
Housing Material
Plastic
Lighting Certification
ENERGY STAR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54437241
Zoro #
G6370940
UPC #
-
Country of Origin
Viet Nam

Dimensions

Diameter
16 in
Overall Height
2 7/8 in
Manufacturer Warranty Length
5 yr

Details

Housing Finish
Powder Coated
Voltage
120V AC
Dimmable
No
Item
Low Profile Flushmount,LED,Round,16"
Housing Material
Plastic
Lighting Certification
ENERGY STAR
Housing Color
White
Color Rendering Index
80
Standards
UL Listed
IP Rating
IP20; IP67
Rated Life
50,000 hr
Series
Low Profile
Color Temperature
4000K
Lighting Technology
LED
Lens Material
Polycarbonate
Includes Bulb
Yes
Minimum Operating Temperature
-4 Degrees F
Maximum Fixture Wattage
22 W
Suggested Bulb Item Number
Integrated LED
Light Output
1,700 lm
Dimming Method
No Dimming
Dimming Type
No Dimming
For Bulb Type
Integrated LED
Environmental Rating
Damp Location Rated
Maximum Operating Temperature
113 Degrees F

Description

Low Profile Flushmount,LED,Round,16 In., Diameter 16 in, Overall Length Not Applicable, Series Low Profile, Light Output 1,700 lm, Color Temperature 4000K, Color Rendering Index 80, Maximum Fixture Wattage 22 W, Voltage 120V AC, Overall Height 2 7/8 in, Overall Width Not Applicable, Housing Color White, Housing Finish Powder Coated, Housing Material Plastic, Dimmable No, Lens Material Polycarbonate, Lighting Technology LED, Dimming Method No Dimming, Dimming Type No Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.