Pivot Series Linear Flush Ceiling Light, 120 V, 50 W, LED Lamp, 4000 Lumens, Polymer Fixture
- Mfr # C05022401A
- Zoro # G824888027
product price:Â
$
115.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C05022401A
- Zoro #
- G824888027
- UPC #
- 849489086736
- Country of Origin
- Viet Nam
Description
ETI lighting's modern Pivot linear flush mount series is designed with flexibility in mind. These integrated LED lights have three Color Preference field-selectable CCT options and a soft, comfortable light quality. They come equipped with our quick fit mounting kit for fast, easy installations. This Pivot series also comes in sleek complementary non-textured round flush mounts. Great for residential applications, they are 80+CRI and last 50,000 hr.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.