Zoro Homepage

Spin Light, 1000 lm, 120 V, LED

  • Mfr # C02002403D

  • Zoro # G515665920


product price: $34.99
/ea

Key Features

Light Output
1,000 lm
Maximum Fixture Wattage
10.5 W
Housing Material
Plastic
Lens Material
Acrylic Shade
Overall Height
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C02002403D
Zoro #
G515665920
UPC #
849489085050
Country of Origin
Viet Nam

Dimensions

Overall Height
3 5/8 in
Overall Length
7 in
Diameter
7 1/8 in

Details

Light Output
1,000 lm
Maximum Fixture Wattage
10.5 W
Housing Material
Plastic
Lens Material
Acrylic Shade
Housing Finish
White
Series
Spin Light
Color Rendering Index
80
Lighting Technology
LED
Item
Spin Light
Housing Color
White
Mounting Hardware Included
Speedmount Bracket
Voltage
120 V
Dimmable
No
Emergency Battery Backup
No
Color Temperature
3000K, 4000K, 5000K

Description

Spin Light, Diameter 7 in, Overall Length 7 in, Series Spin Light, Light Output 1,000 lm, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Maximum Fixture Wattage 10.5 W, Voltage 120V AC, Overall Height 3 5/8 in, Overall Width Not Applicable, Housing Color White, Housing Finish White, Housing Material Plastic, Dimmable No, Lens Material Acrylic Shade, Mounting Hardware Included Speedmount Bracket, Compliance Type Not Applicable, Lighting Technology LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.