Zoro Homepage

Spin Light, 830 lm, 120 V, LED

  • Mfr # C02001402A

  • Zoro # G015316797


product price: $35.39
/ea

Key Features

Housing Finish
White
Voltage
120 V
Dimmable
No
Series
Spin Light
Diameter
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C02001402A
Zoro #
G015316797
UPC #
849489085043
Country of Origin
Viet Nam

Dimensions

Diameter
7 in
Overall Length
7 in
Manufacturer Warranty Length
5 yr
Overall Height
3 5/8 in

Details

Housing Finish
White
Voltage
120 V
Dimmable
No
Item
Spin Light
Series
Spin Light
Housing Material
Plastic
Color Rendering Index
80
Emergency Battery Backup
No
Color Temperature
3000K, 4000K, 5000K
Lighting Technology
LED
Includes
Motion Sensor
Housing Color
White
Ballast Quantity
0
Standards
LM63, LM79, LM80, TM21
Light Output
830 lm
Bulb Quantity
1
Mounting Hardware Included
Speedmount Bracket
Includes Bulb
No
Maximum Fixture Wattage
10.5 W
Maximum Operating Temperature
104 Degrees F
Minimum Operating Temperature
-4 Degrees F
Lens Material
Acrylic Shade
For Bulb Type
E26
Suggested Bulb Item Number
Integrated LED
Environmental Rating
Damp Location Rated
Dimming Method
No Dimming
Dimming Range
No Dimming
Dimming Type
No Dimming

Description

Spin Light, Diameter 7 in, Overall Length 7 in, Series Spin Light, Light Output 830 lm, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Maximum Fixture Wattage 10.5 W, Voltage 120V AC, Overall Height 3 5/8 in, Overall Width Not Applicable, Housing Color White, Housing Finish White, Housing Material Plastic, Dimmable No, Lens Material Acrylic Shade, Mounting Hardware Included Speedmount Bracket, Compliance Type Not Applicable, Lighting Technology LED, Ballast Quantity 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.