Zoro Homepage

Spin Light, 830 lm, 120V, LED

  • Mfr # C02003402A

  • Zoro # G415666041


product price: $31.69
/ea

Key Features

Overall Height
3 5/8 in
Dimming Type
No Dimming
Series
Spin Light
Maximum Fixture Wattage
10.5 W
Suggested Bulb Item Number
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C02003402A
Zoro #
G415666041
UPC #
849489085036
Country of Origin
Viet Nam

Dimensions

Overall Height
3 5/8 in
Overall Length
7 in
Manufacturer Warranty Length
5 yr
Diameter
7 in

Details

Dimming Type
No Dimming
Series
Spin Light
Maximum Fixture Wattage
10.5 W
Suggested Bulb Item Number
Integrated LED
Color Rendering Index
80
Includes Bulb
No
Housing Finish
White
Housing Color
White
IP Rating
Not Rated
Housing Material
Plastic
Dimmable
No
For Bulb Type
E26
Voltage
120V
Dimming Range
No Dimming
Bulb Quantity
1
Includes
36 in Spring Extension, Mounting Plate Screws, Socket, Wire Connectors
Lens Material
Acrylic Shade
Light Output
830 lm
Dimming Method
No Dimming
Item
Spin Light
Standards
LM63, LM79, LM80, TM21
Color Temperature
3000K, 4000K, 5000K
Environmental Rating
Damp Location Rated
Minimum Operating Temperature
-4 Degrees F
Mounting Hardware Included
Speedmount Bracket, Pull Chain, Wire Connectors
Ballast Quantity
0
Lighting Technology
LED
Emergency Battery Backup
No

Description

Spin Light, Diameter 7 in, Overall Length 7 in, Series Spin Light, Light Output 830 lm, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Maximum Fixture Wattage 10.5 W, Voltage 120V AC, Overall Height 3 5/8 in, Overall Width Not Applicable, Housing Color White, Housing Finish White, Housing Material Plastic, Dimmable No, Lens Material Acrylic Shade, Mounting Hardware Included Speedmount Bracket, Pull Chain, Wire Connectors, Compliance Type Not Applicable, Lighting Technology LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.