This item is Discontinued.

Eti UC Series 535091610 Magnetic Shelf and Under Cabinet Light, 160 mA, 120 V, 1208 W, LED Lamp 53509161

This item is Discontinued.

Eti

UC Series 535091610 Magnetic Shelf and Under Cabinet Light, 160 mA, 120 V, 1208 W, LED Lamp (Discontinued)

Mfr # 53509161
Zoro # G007449922
UPC # 849489066042
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53509161
Zoro #
G007449922
UPC #
849489066042
Country of Origin
China

Description

ETi SSL's 40 in Linkable Magnetic Shelf and Undercabinet Light provides efficient and economical ambient illumination with a sleek and modern ultra thin profile With an installed profile height of 06 in, this fixture is ideally suited for under cabinets and shelves to easily blend into any environment Connect multiple fixtures with the included linking cable to allow all of your fixtures to be powered and controlled from a single switch while minimizing cord clutter A maximum of 10 fixtures can be linked creating an aesthetically and functionally ideal use in many spaces All ETi SSL products are engineered using the latest innovative LED technologies to help provide the perfect mix of modern design, performance, world class quality and product reliability All at a superior value to the designer, specifier, contractor and end user Our Linkable Magnetic Shelf and Undercabinet Light series is Energy Star rated and delivers 1050 Lumens of extremely uniform ambient 5000 K illumination Installation is quick and easy thanks to the magnetic strips or mounting screws Fixture is rated to operate reliably from 25 deg C 13 deg F and in high ambient 45 deg C 113 deg F applications The Magnetic Shelf Light series provide longlasting maintenancefree operation thanks to its reported 8958 lumen maintenance at 54,000 hr and projected L70 at 171,000 hr Ideal applications include, but are not limited to office cubicle cabinets, retail and grocery store gondola shelving, boutiques, restaurants, under cabinets, pantry or food storage areas and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.