Wrap Light, 120/277 VAC, 40 W, 3600 Lumens Lumens, 4000 K Color Temp
Mfr # 56513141
Zoro # G716088436
product price:Â $79.59
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56513141
Zoro #
G716088436
UPC #
849489003849
Country of Origin
China
Description
ETI Wrap Light, 120/277 VAC, Wattage Rating: 40 W, Lamp Type: LED, Average Life: 50,000 hr, Color Rendering Index CRI: 80, Color Temperature: 4000 K, Lumens: 3600 Lumens, Temperature Rating: -4 to 113 deg F, Dimensions: 48 x 6 x 4 in, Ceiling, Wall Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.