American Red Cross Red Weather Alert Radio Flashlight Digital Battery Operated

  • Mfr # ARCFRX3+WXR

  • Zoro # G016042039


product price:  $96.19
/ea
Free Shipping & Returns

Key Features

Power Source
Solar Power Charging
Includes
FRX3 Weather & Alert Radio Mini USB Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARCFRX3+WXR
Zoro #
G016042039
UPC #
750254810312
Country of Origin
China

Details

Power Source
Solar Power Charging
Includes
FRX3 Weather & Alert Radio Mini USB Cable

Description

Alarm Type: *Batteries Included: Yes *Batteries Required: Yes *Battery Type: Lithium *Brand Name: Eton *Clock Display Type: Digital *Clock Face Length: *Clock Face Width: 5.8 *Date Display: *MP3 Input: *Material: *Multiple Time Zones: *Number of Ala

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.