Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CO Detector, Light/Sound Alert, White, 120V

  • Mfr # ARCBBCO30W-SNG

  • Zoro # G114338393


product price: $42.79
/ea

Key Features

Power Source
Removable Battery, Plug-In
Overall Width
5.2 in
Overall Height
2.9 in
Includes
(2) AA Alkaline Batteries
Standards
UL 2034
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARCBBCO30W-SNG
Zoro #
G114338393
UPC #
750254811975
Country of Origin
Switzerland

Dimensions

Overall Width
5.2 in
Overall Height
2.9 in
Manufacturer Warranty Length
10-Year Life
Battery Size
AA

Details

Item
CO Detector
Power Source
Removable Battery, Plug-In
Includes
(2) AA Alkaline Batteries
Standards
UL 2034
Battery Chemistry
Alkaline
Number of Batteries Required
2
Detector Type
CO Detector
Operating Voltage
120V AC
Usable Life
10 yr
Shape
Rectangular
Market
Industrial, Residential
Battery Location
Back
Color
White
Visual Alert Type
LED Flashing Alarm
Detects
Carbon Monoxide
Includes Batteries
Yes
Battery Backup
Yes
Sensor Type
Electrochemical
Alert Type
Light, Sound

Description

CO Detector, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin Not Applicable, Battery Size AA, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type CO Detector, Includes (2) AA Alkaline Batteries, Number of Tandem Detectors Not Applicable, Power Source Removable Battery, Plug-In, Sensor Type Electrochemical, Visual Alert Type LED Flashing Alarm, Volume Level Not Applicable, Alert Type Light, Sound, Battery Backup Yes, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.