Zoro Homepage

Mini Shortwave Radio, Digital, 4-1/8" H

  • Mfr # NELITEEXECUTIVE

  • Zoro # G7612117


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Includes
Leather Case
Display
LCD
Color
Mineral Gray
Power Source
Battery
Digital/Analog
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NELITEEXECUTIVE
Zoro #
G7612117
UPC #
750254810978
Country of Origin
China

Dimensions

Width
6 5/8 in
Depth
1 3/16 in
Height
4 1/8 in
Battery Size
AA
Overall Width
6 5/8 in
Overall Height
4 1/8 in
Overall Depth
1 1/4 in

Details

Item
Mini Shortwave Radio
Includes
Leather Case
Display
LCD
Color
Mineral Gray
Power Source
Battery
Digital/Analog
Digital
Number of Batteries
4
Frequency Range
AM 520-1710 kHz, FM 87.5-108 MHz
Batteries Included
No
Band Type
MW, SW, LW, FM, AM
Channels
AM/FM, LW, SW
Features
VHF Aircraft Band
Display Type
Digital
Analog/Digital
Digital
Weight
15.6 oz
Display Screen Type
LCD
Number of Batteries Required
4
Number of Memory Stations
700
Output Type
Headphone
Mounting
Desktop/Portable
Headphone
Yes
Radio Classification
Mini Shortwave Radio, Channels AM/FM, LW, SW

Description

Mini Shortwave Radio, Channels AM/FM, LW, SW, Display Screen Type LCD, Display Type Digital, Features VHF Aircraft Band, Frequency Range AM 520-1710 kHz, FM 87.5-108 MHz, Includes Leather Case, Power Source Battery, Number of Memory Stations 700, Output Type Headphone, Battery Size AA, Color Mineral Gray, Number of Batteries Required 4, Overall Depth 1 1/4 in, Overall Height 4 1/8 in, Overall Width 6 5/8 in, Weight 15.6 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.