Weather Radio, Blk/Red, Display Included
Mfr # NFRX5QUEST
Zoro # G314547571
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Red
Includes
Manual, Quest Device, USB-A to USB-C Cable
Features
Audio Aux Jack, Bluetooth ready, Headphone Jack, LED Ambient Lamp, LED Flashlgiht, Retractable Antenna, USB-A Output Port, USB-C Input Port
Number of Batteries
1
Passive Alert Monitoring
General Monitoring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NFRX5QUEST
Zoro #
G314547571
UPC #
750254811784
Country of Origin
China
Details
Item
Weather Radio
Color
Black, Red
Includes
Manual, Quest Device, USB-A to USB-C Cable
Features
Audio Aux Jack, Bluetooth ready, Headphone Jack, LED Ambient Lamp, LED Flashlgiht, Retractable Antenna, USB-A Output Port, USB-C Input Port
Number of Batteries
1
Passive Alert Monitoring
General Monitoring
Radio Bands
AM, FM, NOAA
Includes Batteries
Batteries Included
Includes Display
Display Included
Alert Style
Audible Alert, Visual Alert
Description
Weather Radio, Black, Red, Includes Manual, Quest Device, USB-A to USB-C Cable
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.