
Auto Squeegee, w/Scrubber, 8"W Head, 16"L Handle BE, PK 12
Mfr # ETO59016CT
Zoro # G902455769
product price: $62.36
/pk 12, $5.20/eaKey Features
Squeegee Blade Width
8"
Squeegee Blade Material
Rubber
Features
Durable; Streak-free; Lightweight
Type
Squeegee
Handle Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETO59016CT
Zoro #
G902455769
UPC #
-
Country of Origin
China
Dimensions
Squeegee Blade Width
8"
Handle Length
16"
Details
Item
Auto Squeegee Scrubber
Squeegee Blade Material
Rubber
Features
Durable; Streak-free; Lightweight
Type
Squeegee
Handle Material
Aluminum
Color
Blue
Description
Auto Squeegee Scrubber is designed with you in mind. Its 16" handle is the perfect size to reach across automobiles and effectively remove road grime from your windshield and windows. The 8" head is made of tough nylon netting to scrub away dirt, bugs and dried stains. It is equipped with a durable, streak-free scraper on the other side. This lightweight scraper is easy to use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.